5/8 in. Copper Coupling (Clean & Bagged, 3/4 in. OD)

You last purchased this on
 

5/8 in. Copper Coupling (Clean & Bagged, 3/4 in. OD)

This product requires certification to purchase.
You last purchased this on
 

5/8 in. Copper Coupling (Clean & Bagged, 3/4 in. OD)

  • Fast #
  • Part #CBCCE
  • Item #441069
  • Manufacturer Part #9001190CB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • The coupling features solder cups and a dimple stop.
  • The fitting provides a means of connecting two lengths of tube together.
  • Dezincification resistant
  • CB Cleaned and Bagged for Oxygen Service (Medical Gas)
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
3/4 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Coupling
Length:
1-17/50 in
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 207
Weight:
0.04 lb