5/8 in. Copper Tee (Clean & Bagged, 3/4 in. OD)

You last purchased this on
 

5/8 in. Copper Tee (Clean & Bagged, 3/4 in. OD)

This product requires certification to purchase.
You last purchased this on
 

5/8 in. Copper Tee (Clean & Bagged, 3/4 in. OD)

  • Fast #
  • Part #CBCTE
  • Item #440436
  • Manufacturer Part #9097800CB
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
3/4 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Size 3:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Tee
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes