5/8 in. Copper Coupling with Dimple Stop (3/4 in. OD)
5/8 in. Copper Coupling with Dimple Stop (3/4 in. OD)
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Wrot copper
- The fitting provides a means of connecting two lengths of tube together.
- CSA B125, NSF/ANSI Standard 61
- The coupling features solder cups and a dimple stop.
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
- Lead-Free*; ACR Air Conditioning / Refrigeration
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-17/50 in
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 207
- Weight:
- 0.041 lb