5/8 in. FTG x C Street Long Turn Copper 90 Degree Elbow

Part #CLTS9E  |  Item #84974  |  Manufacturer Part #9080350

$ 12.02 EACH
(Pricing is for 5/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CLTS9AItem #301151Mfr. Part #9080000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.77 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CLTS9BItem #155240Mfr. Part #9080050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.08 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CLTS9CItem #84973Mfr. Part #9080150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.82 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CLTS9DItem #37153Mfr. Part #9080250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.17 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CLTS9EItem #84974Mfr. Part #9080350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.02 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CLTS9FItem #37326Mfr. Part #9080400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.14 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CLTS9GItem #37501Mfr. Part #9080600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.66 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CLTS9HItem #41579Mfr. Part #9080700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.59 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CLTS9JItem #37676Mfr. Part #9080800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.27 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CLTS9KItem #37848Mfr. Part #9080850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CLTS9LItem #407227Mfr. Part #9080900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.53 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CLTS9MItem #395425Mfr. Part #9080950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 186.45 /EACH
    Added to your cart. View Cart

Product Details

  • End Connections: FTG x Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI 61 Annex G, ANSI B16.22]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75 Alloy C12200

Application: [Air Conditioning, Commercial, Potable Water, Refrigeration, Residential]

CSA Certified: CSA B125

Elbow Degree: 90

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: [Straight, Street]

High Pressure: 631

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61, NSF 61 Annex G]

Outside Diameter: 3/4 in

Temperature Range: Up to 400 Deg F

Type: CLTS9E

UL Listed: UL 207

Weight: 0.11