5/8 in. Grade 60 Rebar

Part #GRBE40  |  Manufacturer Part #GRBE40

Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5/8 in

Length: 40 in

Size: #5