5/8 in. Carbon Steel and Engineered Plastic Concrete Insert
Bang-It® 5/8 in. Carbon Steel and Engineered Plastic Concrete Insert
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color coded by size for simple identification, can be further marked by trade and/or utility
- Suitable for seismic and wind loading (see design information)
- Fast and simple to install, low installed cost
- Push-In thread version does not require turning threaded rod elements during installation
- Inserts can be installed in upper and lower steel deck profiles with limited concrete topping thickness (see installation details)
- Multi thread inserts allow for multiple diameters using the same part
- Sturdy base design resists inserts from being kicked over after placement
- All sizes of multi thread inserts rated for tension and shear loading
Documents
Specifications
- ANSI:
- ANSI B1.1
- ASTM:
- ASTM E-488, ASTM B-633, ASTM A-36
- Application:
- Hanging Pipe, Sprinkler Systems, Suspending Conduit, Cable Tray, Lighting Systems, Overhead Utilities, HVAC Ductwork, Strut Channel, Trapeze
- Coating:
- Zinc Plated
- Collection:
- Bang-It®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 5/8 in
- FM Approved:
- Yes
- Length:
- 5-5/16 in
- Material:
- Carbon Steel, Plastic
- Product Type:
- Concrete Insert
- UL Listed:
- Yes