5/8 in. Stainless Steel Plain Washer
5/8 in. Stainless Steel Plain Washer
Frequently Purchased Together
Product Details
- Bolts, nuts and washers coated
- Anchor bolt specifications the same as plain finish
- Hot dipped galvanized to meet ASTM A-153
- Quick connect, 2 bolt tank to bowl installation
- Anti-siphon ballcock prevents back siphoning
- Sanitary bar on all bowls
- Close coupled tank with cover
- 8 in x 9 in water surface
- Available with Fluidmaster upgrade
- Color matched trip lever
Specifications
- ASTM:
- ASTM A-153
- Color Finish Name:
- Stainless Steel
- Diameter - Inside 1:
- 5/8 in
- Material:
- Stainless Steel
- Product Type:
- Flat Washer
- Shape:
- Flat