5/8 in. Seamless Stainless Steel Tubing
5/8 in. Seamless Stainless Steel Tubing
Package Quantity Info:
EA: 1 ST: 1 BD: 1 LF: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 5/8 in
- Wall Thickness:
- 0.065 in