5/8 in. Copper 90° Long Turn Elbow (Ftg x Ftg)

You last purchased this on
 

5/8 in. Copper 90° Long Turn Elbow (Ftg x Ftg)

This product requires certification to purchase.
You last purchased this on
 

5/8 in. Copper 90° Long Turn Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFFLT9E
  • Item #407232
  • Manufacturer Part #9082200
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • ASTM B75 alloy C12200
  • Lead-free
  • Material, workmanship and dimensions per MSS SP-104
  • NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
  • Material and workmanship per ASME B16.22
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Long Turn Elbow
IAPMO Listed -:
No
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No