5/8 in. Stainless Steel Full Threaded Stud

Part #M62C300RFTS  |  Item #3106305  |  Manufacturer Part #62C300RFTS

Call for Pricing EACH

Diameter:

5/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

Coating: Teflon®

Diameter: 5/8 in

Grade: B8

Length: 3 in

Material: Stainless Steel

Product Type: Stud