5/8 in. Stainless Steel Hex Nut

You last purchased this on
 

5/8 in. Stainless Steel Hex Nut

This product requires certification to purchase.
You last purchased this on
 

5/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #SSHHNE
  • Item #91878
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
5/8 in
Drive Type:
Hex
Material:
Stainless Steel
Product Type:
Hex Nut
Size:
5/8 in