5/8 in. Stainless Steel Seamless Tube

Part #DST4L035A269E  |  Item #265883

Call for Pricing EACH
(Pricing is for 5/8 in)

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #DST4L035A269AItem #265843

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/4 in

    Part #DST4L035A269BItem #261688

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 108.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/8 in

    Part #DST4L035A269CItem #261689

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 145.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #DST4L035A269DItem #261690

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 5/8 in

    Part #DST4L035A269EItem #265883

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #DST4L035A269FItem #265806

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 295.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1 in

    Part #DST4L035A269GItem #1323351

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 413.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-269

FM Approved: No

Material: Stainless Steel

Material Type: 304L

Pipe Tubing Size: 5/8 in

Pipe Wall Type: Seamless

UL Listed: No

Wall Thickness: 0.035 in