5/8 in. Suction Line Accumulator

Part #PVA315S  |  Manufacturer Part #470107

Fitting Sizes:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: ODF

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Material: Brass