5/8 in. Welded Stainless Steel Tubing
5/8 in. Welded Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-269
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 5/8 in
- UL Listed:
- No
- Wall Thickness:
- 0.035 in