5/8 in x 3/8 in Cross Handle Straight Supply Stop Valve in Polished Brass

MB212PB

Color Finish

(Pricing is for Polished Brass)

$63.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Connections: 5/8" OD comp x 3/8" OD comp
  • Quarter-turn design
  • Solid brass construction, exposed pop-up drain without overflow
  • Use for toilets and sinks

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Body Style
Straight
Valve Operator
Cross Handle
Valve Size
5/8 in x 3/8 in
Valve Type
Straight Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday