5/8 x 1/2 in. Carbon Steel Rod Coupling

Part #AG135RED  |  Manufacturer Part #0500016548

Fitting Sizes:

5/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reducing
  • 2.8" wide
  • 2.5" projection

Documents

Specifications

Coating: Galvanized

End Connection 1: NPS

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

Length: 1-1/4 in

Material: Carbon Steel

Type: GG135RED

Width: 13/16 in