5/8 x 12 in. Galvanized Beam Clamp Retainer Strap

BY215005120

Manufacturer Part #: Y215005120

Fits Pipe Size

5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
5/8 in
Height
79/1000 in
Length
12 in
Material
Steel
UL Listed
Yes
Weight
3/10
Width
1-1/4 in
Work Load Limit
1500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday