5/8 x 2-3/4 in. 316 Stainless Steel Hex Head

Part #SS6HHBE234  |  Manufacturer Part #SS6HHBE234

Length:

2-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 2-3/4 in

Material: Stainless Steel

Screw Head: Hex Head

UL Listed: No

Width: 5/8 in