5/8 x 2-3/4 in. Black Hex Head Bolt

Part #BHHBE234

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

Diameter: 5/8 in

Length: 2-3/4 in

Screw Head: Hex Head