5/8 x 3 in. Grade B8 Stud with Double Hex Nut

Part #B8SDHNEM

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 5/8 in

Drive Type: Hex

Grade: B8

Length: 3 in

Product Type: [Stud, Double Hex Nut]