Toilet 5/8 x 3/8 x 11-15/16 in. Supply Kit in Chrome

You last purchased this on
 
Signature Hardware

Toilet 5/8 x 3/8 x 11-15/16 in. Supply Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Toilet 5/8 x 3/8 x 11-15/16 in. Supply Kit in Chrome

  • Fast #
  • Part #SH254CP
  • Item #4129990
  • Manufacturer Part #446659
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible riser measuring 12"
  • Includes 5/8" OD sure-grip bell flange
  • Angle stop
  • Requires Certification

Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018, ASME A112.48.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Outside:
2-7/16 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Type:
Knob
IAPMO Listed -:
No
Length:
11-15/16 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Rigid:
No
Type:
SH254CP
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No