5/8 x 3/8 in. Copper Coupling

You last purchased this on
 

5/8 x 3/8 in. Copper Coupling

This product requires certification to purchase.
You last purchased this on
 

5/8 x 3/8 in. Copper Coupling

  • Fast #
  • Part #CRCEC
  • Item #77189
  • Manufacturer Part #9001220
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22, ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Coupling
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-17/50 in
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Temperature Range:
0 to 200 Deg F
Type:
[delete]CRCEC
UL Listed:
UL 207
Weight:
0.04 lb