5/8 x 3/8 in. OD Stem x OD Tube 150# Polypropylene Bulkhead Reducer

Part #JPP062012W  |  Item #4201991  |  Manufacturer Part #PP062012W

$ 4.66 EACH
(Pricing is for 5/8 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #JPP061208WItem #2500379Mfr. Part #PP061208W

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.40 /EACH
    Added to your cart. View Cart
  • 3/8 in x 5/16 in

    Part #JPP061210WItem #4882368Mfr. Part #PP061210W

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.45 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #JPP061612WItem #3402453Mfr. Part #PP061612W

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.58 /EACH
    Added to your cart. View Cart
  • 5/8 in x 3/4 in

    Part #JPP062008WItem #4201990Mfr. Part #PP062008W

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.50 /EACH
    Added to your cart. View Cart
  • 5/8 in x 3/8 in

    Part #JPP062012WItem #4201991Mfr. Part #PP062012W

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.66 /EACH
    Added to your cart. View Cart
  • 5/8 in x 1/2 in

    Part #JPP062016WItem #4850685Mfr. Part #PP062016W

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.76 /EACH
    Added to your cart. View Cart

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free

Specifications

ASTM Specifications: ASTM D-1693

Application: Water

CSA Certified: No

Clean Bagged: No

Color Finish: White

End Connection 1: OD Stem

End Connection 2: OD Tube

End Connections: OD Stem x OD Tube

FM Approved: No

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Fitting Type: Reducing

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Pressure Class: 150#