5/8 x 3/8 x 3/8 in. Copper Reducing Tee

Part #CTECC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-75 C12200

Application: Air Conditioning, Potable Water, Refrigeration

Clean Bagged: No

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Type: Reducing

High Pressure: 700

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: UL 207