5/8 x 5/8 in. Galvanized Steel Rod Coupling

You last purchased this on
 
Carson's Nut-Bolt & Tool

5/8 x 5/8 in. Galvanized Steel Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

5/8 x 5/8 in. Galvanized Steel Rod Coupling

  • Fast #
  • Part #GRODCE
  • Item #37411
  • Manufacturer Part #62C212NCOZ/13/16AF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized, Zinc
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Length:
2-1/8 in
Material:
Steel
Product Type:
Coupling Nut