5/8 x 5/8 in. OD Flare x C Swivel Adapter
5/8 x 5/8 in. OD Flare x C Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- End Connection 1:
- Female Flare
- End Connection 2:
- Swivel Nut
- End Connections:
- Female Flare x Swivel Nut
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Brass
- Product Type:
- Adapter