5/8 x 5/8 x 1/2 Clean and Bagged Reducing Wrot Copper Tee
Part #CBCTEED | Item #441095 | Manufacturer Part #9097950CB
$
27.59
EACH
(Pricing is for 5/8 in x 5/8 in x 1/2 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
Fitting Size 1: 5/8 in
Fitting Size 2: 5/8 in
Fitting Size 3: 1/2 in
Fitting Sizes: 5/8 in x 5/8 in x 1/2 in
Fitting Type: Reducing
Material: Copper