5/8 x 5/8 x 1/2 in. Copper Reducing Tee

Part #CTEED  |  Manufacturer Part #9097950

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Size 3: 1/2 in

Fitting Sizes: 5/8 in x 5/8 in x 1/2 in

Fitting Type: Reducing

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61