59 x 48 in. Faux Wood Blind in White

Part #LFC5948WH  |  Manufacturer Part #FC5948WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Heavy duty metal, high profile headrail
  • Cord control
  • Static resistant slats won't warp or crack
  • Two-year warranty

Specifications

Color Finish: White

Length: 48 in

Material: Faux Wood

Size: 59 in x 48 in

Thickness: 2 in

Type: LFC5948WH

Width: 59 in