6-1/2 in. Insulation Ring 100 Pack
6-1/2 in. Insulation Ring 100 Pack
Frequently Purchased Together
Product Details
- Wire range 12-10
- Ring terminal
- Insulated
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Gauge (metal):
- 12 ga
- Height:
- 1 in
- Length:
- 6-1/2 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 4-1/4 in