6-1/4 in. Edge Long Turn with Conductivity

Part #S110182  |  Manufacturer Part #110182

Length:

6-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New and even better Leve logger Edge
  • Lightning protected electronics
  • Versatile datalogging and powerful software
  • The new Leve logger Edge has improved stability and reliability with the introduction of the new Hastelloy® pressure sensor and titanium based PVD coating
  • Both elements add increased corrosion resistance in harsh environments, as well as making readings more stable in extreme pressure and temperature conditions
  • Leve logger Edge features a wider temperature compensated pressure range (0 to 50°C) and improved thermal response time
  • Hastelloy® sensor can withstand 2 times over-pressure without permanent damage
  • The Leve logger Edge also features lightning protection and high resolution and reliability with an accuracy of 0.05 percentage. Accurate barometric compensation is proved by the Bar logger Edge
  • The Liveblogger Edge memory provides up to 120,000 readings of level and temperature set up in individual logs.
  • The user has a choice of slate or continuous logging when operating in linear mode

Specifications

Diameter: 7/8 in

Length: 6-1/4 in

Material: Stainless Steel

Power Source: Battery