6-1/4 in. Medium Weight Bulk Fork in White (Case of 1000)

GENPP

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full-sized, medium-weight design
  • Reinforced at common break points
  • Value-priced

SPECIFICATIONS

Color Finish
White
Length
6-1/4 in
Material
Plastic
Type
Fork

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday