Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
Newport Brass

Wall Mount Toilet Tissue Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #N75-27/15
  • Item #3717937
  • Manufacturer Part #75-27/15
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Complements Newport 365 product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Brass
Mount Type:
Wall
Width:
3-1/8 in