6 in. 13A Corded Electric No Lock Paddle Cutoff Tool Grinder
6 in. 13A Corded Electric No Lock Paddle Cutoff Tool Grinder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position
- Closed position of guard also allows for cutting in tight spots
- E-Clutch™ Activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- Adjustable from 180 degrees for cutting large materials and closed to 90 degrees for cutting small materials
- Lanyard Ready™ integrated lanyard connection point
- Provides rotations stops to ensure users hands are covered
- Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter through the air intake vents
- Narrow width of guard provides better visibility to line of cut compared to standard type 1 guard
- 6 in Wheel
Documents
Specifications
- AMP:
- 13
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Diameter:
- 6 in
- ETL Listed:
- No
- Handle Type:
- 2 Position Side
- Height:
- 4-921/1000 in
- Horsepower:
- 2-3/10 hp
- Length:
- 13 in
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 9000
- Tool Type:
- Cut-Off Tool
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1700 W
- Weight:
- 6.2 lb