6 - 3-1/2 x 2 in. 3000# 304L Stainless Steel Socolet
6 - 3-1/2 x 2 in. 3000# 304L Stainless Steel Socolet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 6 in - 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Outlet Size (in):
- 2
- Pressure Class:
- 3000#