6 3 Lowboy SPRG Cone & TOTE System

Part #TQ6N6O28R  |  Manufacturer Part #Q6N6O-28R

Type:

TQ6N6O28R
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact for easy storage on any truck or in vehicle
  • Meets MUTCD requirements for 28" traffic cones
  • Available in 2, 4, 5 and 6 cone totes in either reflective or non-reflective
  • Spills wind for increased stability
  • Cone is made of a durable, bright orange and flexible mesh
  • Rubber base holds cone in place and grips the road for added stability
  • Flexible spring allows cone to automatically self-deploy

Specifications

Brand Model Compatibility: Traffix

Color Finish: Orange

Height: 28 in

Material: [Mesh, Rubber]

Type: TQ6N6O28R