6 - 36 in. 6000# Socolet

GSOL6LR36UJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fire Suppression System Rated
No
Fits Pipe Size
36 in - 6 in
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Outlet Size In
1-1/2 in
Pressure Class
6000#
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday