6 - 4 x 2 in. 6000# A105 Threadolet Forged Steel

You last purchased this on
 

6 - 4 x 2 in. 6000# A105 Threadolet Forged Steel

This product requires certification to purchase.
You last purchased this on
 

6 - 4 x 2 in. 6000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL6UPK
  • Item #1234667
  • Manufacturer Part #12841830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.9, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fits Pipe Size:
6 in - 4 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
MSS:
MSS SP-97
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
2
Pressure Class:
6000#
UL Listed:
No