6 - 4 x 1 in. 3000# 316L Stainless Steel Threadolet

Part #TOLS6LUPG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 6 in - 4 in

Fitting Type: Threadolet

Material: Stainless Steel

Material Type: 316L

Outlet Size In : 1

Pressure Class: 3000#