6 - 4 x 2 in. 6000# A105 Sockolet Forged Steel
6 - 4 x 2 in. 6000# A105 Sockolet Forged Steel
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B31.4, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 4 in
- Fitting Type:
- Socolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Pressure Class:
- 6000#
- UL Listed:
- No