6-8 in. 316 Stainless Steel Nut & Bolt Washer
6-8 in. 316 Stainless Steel Nut & Bolt Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Bolt and Nut Set, Washer Set