6 Black Cast Iron SLD PLUG

Part #BCISPU  |  Item #378963  |  Manufacturer Part #0318903085

$ 197.01 EACH

Type:

BCISPU

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Solid Plug

Material: Cast Iron

Type: BCISPU