6 ft. Plastic Arm Strap
6 ft. Plastic Arm Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight and durable
- Front reflective strips
- Easy to install
Specifications
- ANSI:
- ANSI Z359.1-2007, ANSI A10.32-2012
- Cable Length (ft):
- 6 ft
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Nylon
- OSHA:
- OSHA 1910;OSHA 1926 Subpart M
- Work Load Limit:
- 420 lb