6 ft. 3/4 in. Galvanized Hedge All Thread Rod

Part #GDATRFU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Length: 6 ft

Material: Carbon Steel, Hot Dipped Galvanized Steel

Rod Size In : 3/4 in

Type: All Thread