6 ft. 3/8 in. 316 Stainless Steel All Thread Rod

Part #SS6ATRCU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Threaded

End Connections: Threaded

Length: 6 ft

Material: Stainless Steel

Material Type: 316

Rod Size In : 3/8 in

Type: All Thread