5/8 x 6 ft. Stainless Steel Rod

You last purchased this on
 

5/8 x 6 ft. Stainless Steel Rod

This product requires certification to purchase.
You last purchased this on
 

5/8 x 6 ft. Stainless Steel Rod

  • Fast #
  • Part #SS4ATREU
  • Item #224698
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Material Type: 304
  • Threaded
  • Material: stainless steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193-B8, ASTM A-193 B8M
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Threaded
End Connections:
Threaded
Length:
6 ft
Material:
Stainless Steel
Material Type:
304
Product Type:
All Thread
Rod Size (in):
5/8 in