6 ft. 5/8 in. Plain All Thread Rod Black

Part #BATREU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to join together and stabilize objects and structures
  • Rod sold in 6' increments only
  • Plain black carbon steel

Documents

Specifications

Coating: [Black, Plain]

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Threaded

End Connections: Threaded

Length: 6 ft

Material: Carbon Steel

Rod Size In : 5/8 in

Type: Threaded Rod