7/8 in. x 6 ft. Black Plain All Thread Rod
7/8 in. x 6 ft. Black Plain All Thread Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rod sold in 6' increments only
- Plain black carbon steel
- Used to join together and stabilize objects and structures
Documents
Specifications
- Coating:
- Black, Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 6 ft
- Material:
- Carbon Steel
- Product Type:
- Threaded Rod
- Rod Size (in):
- 7/8 in