6 ft. Bituminous Tar Coated Flanged x Plain End Ductile Iron Pipe

Part #FPPPU  |  Manufacturer Part #46FPCL

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside

Specifications

ANSI Specifications: [ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153]

Application: [Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants]

Coating: Bituminous Tar

Ductile Iron Class: CL53

Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe

End Connection 1: Flanged

End Connection 2: Plain End

End Connections: Flanged x Plain End

Length: 6 ft

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 4 in

Pressure Class: 125#

Wall Thickness: 0.32 in