6 ft. Lift-All Web Sling in Yellow and Red

Part #LEE2803NFX6

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon web stretches more, helps avoid shock loading
  • Tuff-tag for permanent identification, required by OSHA

Specifications

Color Finish: [Yellow, Red]

Length: 6 ft

Lift Capacity: 17600

Material: Plastic

Material Type: Nylon

Weight: 2.5

Width: 3 in